X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K9607-R-CP "Piping Hot" Water Dispenser

Item: K9607-R-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot Water Only
Hot Water Tank Included Yes
Hot Water Temperature 200 Degree
Cups Per Hour 60
Overall Height 10"
Spout Height 7-1/2"
Spout Length 3"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Construction Brass
Features Max Counter Thickness is 13/16''