Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Kohler
>
K9351-BS
Kohler K9351-BS "Expanse" Shower Curtain Rod
| Item: | K9351-BS |
| Finish: | Brushed Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.35 (Pricing is for Brushed Stainless)
Details and Dimensions
| Length | 72" |
| Construction | Stainless Steel |
| Adjustable Shower Rod | Yes |
| Features | • "Curved Rod Adjustable to Fit Baths from 5' to 6', Adds an Additional 6''" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


