Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Kohler
>
K9349-S
Kohler K9349-S "Expanse" Shower Curtain Rod
| Item: | K9349-S |
| Finish: | Polished Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.42 (Pricing is for Polished Stainless)
Details and Dimensions
| Length | 60" |
| Construction | Metal |
| Adjustable Shower Rod | Yes |
| Fits These Models | 60-72'' Baths/Showers |
| Features | • Curved Shower Rod, Adjustable to Fit 5' and 6' Baths. Adds 6 inches of space |
| Product Specifications |
| Parts Breakdown |
| Warranty |


