X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9245-CP "Moxie" Shower Head

Item: K9245-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Width 5"
Height 4-3/16"
Connection Size 1/2''-14 NPT
Number Of Spray Head Functions 1
Shower Arm Included No
Flow Rate (GPM) 2.5
CEC Approved No
Features • Optimized sprayface for maximum performance
• BLUETOOTH® connectivity for wireless streaming of audio input
• Magnetic docking for sound capsule
• Rechargeable lithium ion battery with USB cable