Kohler K9110-CP Miscellaneous Kitchen Accessory
| Item: | K9110-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $16.28 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 2-7/16" |
| Width | 1-3/16" |
| Length | 1-3/16" |
| Construction | "Polypropylene body, Brass cap" |
| Features | • Air gap body and cover |
| Product Specifications |
| Warranty |


