X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9054-0 "Salient" Single Threshold 48'' and Larger Shower Base

Item: K9054-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 30"
Width 30"
Height 4-3/8"
Overall Size 60'' x 30''
Drain Location Right
Drain Hole Size 3-3/8"
Features "Alcove Installation, Three Tile-In Flanges"
Weight 193 lbs
Construction Cast Iron With Safguard
Number Of Pieces 1