X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9054-FF "Salient" Single Threshold 48'' and Larger Shower Base

Item: K9054-FF
Finish: Sea Salt
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,116.75

Price: $923.55 (Pricing is for Sea Salt)



Details and Dimensions

Length 60"
Width 30"
Height 4-3/8"
Overall Size 60 x 30 x 4-3/8
Drain Location Right
Drain Hole Size 3-3/8"
Features "Alcove Installation, Three Tile-In Flanges"
Weight 193 lbs
Construction Cast Iron With Safguard
Number Of Pieces 1