Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K9054-K4
Kohler K9054-K4 "Salient" Single Threshold Up To 42'' Shower Base
| Item: | K9054-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $787.10 (Pricing is for Cashmere)
Details and Dimensions
| Length | 60" |
| Width | 30" |
| Height | 4-3/8" |
| Drain Location | Right |
| Drain Hole Size | 3-3/8" |
| Features | • "Alcove Installation, Three Tile-In Flanges" |
| Weight | 193 lbs |
| Construction | Cast Iron With Safguard |
| Number Of Pieces | 1 |
| Product Specifications |
| Warranty |


