Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Drain Strainers
> Kohler
>
K8802-RL-CP
Kohler K8802-RL-CP Drain Strainer
| Item: | K8802-RL-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.56
Details and Dimensions
| Construction | Brass |
| Fits These Models | "Sinks With 3 1/2"" Or 4"" Outlets" |
| Features | • "1-1/2"" Connection. Basket strainer with open/close stopper. 1-1/4"" x 4"" brass tailpiece with connection to lift rod components. " |
| Diameter | 3-1/2" |
| Product Specifications |
| Installation Guide |
| Warranty |


