Kohler K876-0 "Bellwether" 60" Soaking Tub
| Item: | K876-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $765.31 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 15-1/2'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 11-1/3" |
| Maximum Water Capacity (Gallons) | 44 |
| ADA Compliant | Yes |
| Weight | 298 lbs |
| Drain Location | Right |
| Material | Cast Iron |
| Height | 15-1/2" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


