X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K875-0 "Bellwether" 60'' x 32'' Soaking Tub

Item: K875-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 15-1/2''
Length 60"
Width 32"
Depth 14-7/8"
Height to Overflow 11-5/16"
Maximum Water Capacity (Gallons) 44
ADA Compliant Yes
Weight 327 lbs
Minimum Floor Support 52 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Construction Cast Iron With Safeguard
Additional Information ADA Compliant When Installed Per Section 607 Of The Act
Height 15-1/2"
Integral Skirt/Apron Yes
Number of Bathers 1