Kohler K838-0 "Bellwether" 60" Soaking Tub

Item: K838-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $570.46 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30-1/4'' x 14''
Length 60"
Width 30-1/4"
Depth 14"
Height to Overflow 9"
Maximum Water Capacity (Gallons) 32.6
ADA Compliant Yes
Weight 325 lbs
Minimum Floor Support 52 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Material Cast Iron With Safeguard
Bowl Length 54-11/16"
Bowl Width 21-3/16"
Integral Skirt/Apron Yes