X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K837-0 "Bellwether" 60'' x 30'' Soaking Tub

Item: K837-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30-1/4'' x 14''
Length 30-1/4"
Width 60"
Depth 14"
Height to Overflow 9"
Maximum Water Capacity (Gallons) 32.6
ADA Compliant Yes
Weight 325 lbs
Minimum Floor Support 52 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Bowl Length 54-11/16"
Bowl Width 21-3/16"
Height 14-1/2"
Integral Skirt/Apron Yes