X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8040-4A-CP "Triton Shelf Back" Wall Mount Bathroom Sink Faucet

Item: K8040-4A-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $267.00

Price: $218.94



Details and Dimensions

Faucet Hole Configuration 3 Hole Wall-mount
Number of Faucet Holes 3 Hole
Faucet Centers 5-1/2''
Spout Reach 4-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-13/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2
Shown With Metal Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes