Back to Search Results
Ferguson.com Home
>
Faucets
>
Two Handle Kitchen Faucets
> Kohler
>
K7548-4-CP
Kohler K7548-4-CP "Purist" Two Handle Kitchen Faucet
| Item: | K7548-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $723.83 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 12-1/2" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 10" |
| Spout Reach | 8-3/8" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 180 Degree |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 1.8 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


