X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7506-CP "Purist" Single Hole Bar Faucet

Item: K7506-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $482.25

Price: $380.50 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 9-7/8"
Swivel Spout Yes
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-7/16"
Spout Reach 7"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Degree of Spout Swing 360
Number Of Spray Head Functions 3