X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K72419-CP "Awaken" Shower Head

Item: K72419-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $42.00

Price: $34.99 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2'' -14 NPT
Spray Face Diameter 4-5/16"
Number Of Spray Head Functions 3
Shower Arm Included No
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features MasterClean spray nozzles
CEC Approved Yes