X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K72218-CP "Sensate" Pull-Out Spray Kitchen Faucet

Item: K72218-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $698.00

Price: $550.72 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 9-9/16"
Spout Reach 8-7/16"
Swivel Spout Yes
Degree of Spout Swing 290 Degree
Number Of Spray Head Functions 2
Spray Functions Stream, Sweep
Hands Free Activation Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Sweep Spray
Response technology - Hands Free Operation
DockNetik - Magnetic Docking
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
Additional Information With Color Match Cap
CEC Approved Yes
View Similar Products