Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Roll Top Clawfoot Tubs
> Kohler
>
K710-S-0
Kohler K710-S-0 "Iron Works" Slipper Clawfoot Tub
| Item: | K710-S-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $4,021.98 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Free Standing |
| Height | 24-1/2" |
| Width | 36" |
| Length | 66" |
| Construction | Cast Iron |
| Features | • Sandbar Exterior |
| Maximum Water Capacity | 64 |
| Minimum Floor Support | 57 lbs |
| Shown With | Clawfeet |
| Weight | 375 lbs |
| Additional Information | Clawfeet Sold Separately |
| Bowl Length | 55" |
| Bowl Width | 29" |
| Depth | 23-1/2" |
| Drain Hole Size | 1-1/2" |
| Drain Included | No |
| Drain Location | Reversible |
| Height to Overflow | 12-5/8" |
| Number of Bathers | 1 |
| Overall Size | 66'' x 36'' x 24-1/2'' |
| Product Specifications |
| Installation Guide |
| Warranty |


