X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K710-S-55 "Iron Works" 66" Soaking Tub

Item: K710-S-55
Finish: Innocent Blush
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66'' x 36'' x 24-1/2''
Length 66"
Width 36"
Depth 23-1/2"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 64
ADA Compliant No
Weight 375 lbs
Minimum Floor Support 57 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Features Sandbar Exterior
Additional Information Clawfeet Sold Separately
Bowl Length 55"
Bowl Width 29"
Height 24-1/2"
Number of Bathers 1
Shown With Clawfeet