Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K710-S-7 "Iron Works" Roll Top Clawfoot Tub

Item: K710-S-7
Finish: Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66'' x 36'' x 24-1/2''
Height 24-1/2"
Width 36"
Length 66"
Height to Overflow 12-5/8"
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Drain Location Reversible
Drain Included No
Drain Hole Size 1-1/2"
Features Sandbar Exterior
Maximum Water Capacity 64
Minimum Floor Support 57 lbs
Shown With Clawfeet
Weight 375 lbs
Additional Information Clawfeet Sold Separately
Bowl Length 55"
Bowl Width 29"
Depth 23-1/2"
Number of Bathers 1