X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K710-A-FE "Iron Works" Roll Top Clawfoot Tub

Item: K710-A-FE
Finish: Frost
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66'' x 36'' x 24-1/2''
Height 24-1/2"
Width 36"
Length 66"
Height to Overflow 12-5/8"
Construction Cast Iron
Drain Location Reversible
Drain Hole Size 1-1/2"
Features Almond Exterior
Maximum Water Capacity 64
Minimum Floor Support 57 lbs
Weight 375 lbs
Additional Information Clawfeet Sold Separately
Bowl Length 55"
Bowl Width 29"
Depth 23-1/2"
Number of Bathers 1