Kohler K704314-L-MX "Senza" Sliding Shower Door
| Item: | K704314-L-MX |
| Finish: | Matte Nickel |
Price: $1,355.31
Details and Dimensions
| Glass Type | Clear |
| Glass Texture | Smooth |
| Construction | Stainless Steel |
| Overall Size | 67-4/5 x 52 |
| Height | 67-4/5" |
| Length | 10-5/8" |
| Features | • Walk Through Dimention:23-1/4'', CleanCoat Glass Coating, Self-Cleaning Threshold |
| Includes | Two Through-The Glass Towel Bars, 1/4'' Thick Tempered Glass |
| Width | 52" |
| Product Specifications |
| Installation Guide |
| Warranty |


