X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K704310-D3-BH "Senza" Sliding Shower Door

Item: K704310-D3-BH
Finish: Bright Brass

Discontinued, please call.


Details and Dimensions

Glass Type Frosted
Glass Texture Textured
Construction Stainless Steel
Overall Size 80-4/5 x 52
Height 80-4/5"
Length 10-5/8"
Features Walk Through Dimention:23-1/4'', CleanCoat Glass Coating, Self-Cleaning Threshold
Includes Two Through-The Glass Towel Bars, 1/4'' Thick Tempered Glass
Width 52"