Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K702412-G54-ABV "Fluence" Swing Shower Door

Item: K702412-G54-ABV
Finish: Anodized Brushed Bronze

Details and Dimensions

Glass Type Falling Lines
Glass Texture Textured
Construction Stainless Steel
Overall Size 65-1/2 x 37-3/4
Height 65-1/2"
Length 3-1/4"
Features Walk Through Dimention:31-5/16'', CleanCoat Glass Coating, Self-Cleaning Threshold, Concealed Hinge
Includes 1/4'' Thick Tempered Glass
Width 37-3/4"