X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K702219-L-SHP "Fluence" Sliding Shower Door

Item: K702219-L-SHP
Finish: Bright Polished Silver


Details and Dimensions

Construction Stainless Steel
Overall Size 76 x 40
Height 76"
Length 7-5/16"
Features "Walk Through Dimention:18'', CleanCoat Glass Coating"
Includes "Curved Inside and Outside Towel Bar, 1/4'' Thick Clear Tempered Glass"
Width 40"