X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K702217-L-SHP "Fluence" Sliding Shower Door

Item: K702217-L-SHP
Finish: Bright Polished Silver
Select Finish:

List Price: $1,230.55

Price: $1,015.20 (Pricing is for Bright Polished Silver)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Construction Stainless Steel
Overall Size 75 x 59-5/8
Height 75"
Length 7-9/16"
Features "Walk Through Dimention:27-7/8'', CleanCoat Glass Coating"
Includes "Curved Inside and Outside Towel Bar, 3/8'' Thick Clear Tempered Glass"
Width 59-5/8"