Kohler K702211-L-SHP "Fluence" Sliding Tub & Shower Door
| Item: | K702211-L-SHP |
| Finish: | Bright Polished Silver |
Price: $474.29
Details and Dimensions
| Construction | Stainless Steel |
| Overall Size | 63 x 52 |
| Height | 63" |
| Length | 7-5/16" |
| Features | • "Walk Through Dimention:24'', CleanCoat Glass Coating" |
| Includes | "Curved Inside and Outside Towel Bar, 1/4'' Thick Clear Tempered Glass" |
| Width | 52" |
| Product Specifications |
| Installation Guide |
| Warranty |


