Kohler K702204-G53-ABV "Fluence" Sliding Shower Door

Item: K702204-G53-ABV
Finish: Anodized Brushed Bronze

Price: $528.33 (Pricing is for Anodized Brushed Bronze)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Construction Stainless Steel
Overall Size 55-3/4 x 59-5/8
Height 55-3/4"
Length 7-5/16"
Features • "Walk Through Dimention:27-7/8'', CleanCoat Glass Coating"
Includes "Curved Inside and Outside Towel Bar, 1/4'' Thick Rhapsody Tempered Glass"
Width 59-5/8"