Kohler K702202-L-ABV "Fluence" Sliding Tub & Shower Door
| Item: | K702202-L-ABV |
| Finish: | Anodized Brushed Bronze |
Price: $480.89
Details and Dimensions
| Construction | Stainless Steel |
| Overall Size | 55-3/4 x 57 |
| Height | 55-3/4" |
| Length | 7-5/16" |
| Features | • "Walk Through Dimention:26-5/8'', CleanCoat Glass Coating" |
| Includes | "Curved Inside and Outside Towel Bar, 1/4'' Thick Clear Tempered Glass" |
| Width | 57" |
| Product Specifications |
| Installation Guide |
| Warranty |


