Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K702200-G54-ABV "Fluence" Sliding Tub & Shower Door

Item: K702200-G54-ABV
Finish: Anodized Brushed Bronze
Select Finish:

Details and Dimensions

Construction Stainless Steel
Overall Size 58-5/16 x 59-5/8
Height 58-5/16"
Length 3-1/16"
Features "Walk Through Dimention:27-7/8'', CleanCoat Glass Coating, Corrosion Proof"
Includes "Curved Inside and Outside Towel Bar, 1/4'' Thick Falling Lines Tempered Glass"
Width 59-5/8"
View Similar Products