Kohler K6666-VS "Wellspring" Water Filtration Kitchen Faucet

Item: K6666-VS
Finish: Vibrant Stainless
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $274.02 (Pricing is for Vibrant Stainless)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 7-5/8"
Construction Brass
ADA Compliant Yes
Spout Height 5-3/8"
Spout Reach 3"
Maximum Deck Thickness 1-5/8"
Flow Rate (GPM) 1.6
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Traditional Right Side Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes