Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Kohler
>
K6666-SN
Kohler K6666-SN "Wellspring" Water Filtration Kitchen Faucet
| Item: | K6666-SN |
| Finish: | Vibrant Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $274.02 (Pricing is for Vibrant Polished Nickel)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 7-5/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-3/8" |
| Spout Reach | 3" |
| Maximum Deck Thickness | 1-5/8" |
| Flow Rate (GPM) | 1.6 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Traditional Right Side Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


