X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6666-G "Wellspring" Beverage Faucet

Item: K6666-G
Finish: Brushed Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 7-5/8"
Construction Brass
ADA Compliant Yes
Spout Height 5-3/8"
Spout Reach 3"
Maximum Deck Thickness 1-5/8"
Flow Rate (GPM) 1.6
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Traditional Right Side Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes