X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6573-5U-0 "Alcott" Apron Front / Specialty Kitchen Sink

Item: K6573-5U-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 25"
Width 22"
Depth 8-5/8"
Overall Size 25'' x 22'' x 8-5/8''
Bowl Length 21"
Bowl Width 15"
Bowl Depth 8"
Number of Faucet Holes 5 Hole
Faucet Hole Diameter 2-1/2"
Drain Location Center
Drain Hole Size 3-7/8"
Construction Fireclay
Sink Construction Fireclays
Height 8-5/8"