Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K6536-4-0
Kohler K6536-4-0 "Assure" Apron Front / Specialty Kitchen Sink
| Item: | K6536-4-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $900.08
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 2 |
| Length | 36" |
| Width | 25-1/2" |
| Depth | 6-7/8" |
| Overall Size | 36'' x 25-1/2'' x 6-7/8'' |
| Bowl Length | 7" |
| Bowl Width | 19" |
| Bowl Depth | 3-3/4" |
| Second Bowl Length | 21" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 5-3/4" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Shown With | Coralais Faucet Model # (K-15170) |
| ADA Compliant | Yes |
| Features | • Sink Can Be Undermount or Tile In |
| Product Specifications |
| Installation Guide |
| Warranty |


