Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Kohler
>
K6507-NA
Kohler K6507-NA Cutting Board or Colander
| Item: | K6507-NA |
| Finish: | Hardwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $42.53
Details and Dimensions
| Width | 18-1/2" |
| Length | 9-7/8" |
| Construction | Hardwood |
| Fits These Models | Brookfield and Lakefield |
| Features | • Fits snugly over the sink creating a workstation for quick and easy tasks |
| Product Specifications |
| Warranty |


