Kohler K6487-0 "Whitehaven" Apron Front / Specialty Kitchen Sink
| Item: | K6487-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $818.18 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 29-11/16" |
| Width | 21-9/16" |
| Depth | 9-5/8" |
| Overall Size | 29-11/16'' x 21-9/16'' x 9-5/8'' |
| Bowl Length | 24-3/4" |
| Bowl Width | 18-1/16" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Product Specifications |
| Installation Guide |
| Warranty |


