Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K6417-2-7
Kohler K6417-2-7 "Iron/Occasions" Apron Front / Specialty Kitchen Sink
| Item: | K6417-2-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,386.40
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Number of Bowls | 1 |
| Length | 63" |
| Width | 39" |
| Depth | 5-1/8" |
| Overall Size | 63'' x 39'' x 5-1/8'' |
| Bowl Length | 60" |
| Bowl Width | 8-1/4" |
| Bowl Depth | 4-1/2" |
| Number of Faucet Holes | 2 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Features | • Acid-Resistant Finish, Integrated Top and Basin, Drain Cover and Two Cutting Boards Included |
| Faucet Hole Configuration | 4'' Centers |
| Height | 5-1/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


