X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6268-C12-CP "Karbon" Vessel Filler Bathroom Sink Faucet

Item: K6268-C12-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration Deck Mount
Number of Faucet Holes 2 Hole
Spout Height 8"
Spout Reach 6"
Overall Height 12"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 2"
Maximum Deck Thickness 2-1/2"
Construction Metal and Carbon Fiber
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Features Due To the Non-Standard 2'' Diameter Of The Remote Valve, Faucet Cannot Be Mounted Through a standard 1-3/8'' Hole
Articulating Spout, Integrated Spray Head