Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
K6268-C11-CP
Kohler K6268-C11-CP "Karbon" Vessel Filler Bathroom Sink Faucet
| Item: | K6268-C11-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $907.94 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Deck Mount |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 8" |
| Spout Reach | 6" |
| Overall Height | 12" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 2" |
| Maximum Deck Thickness | 2-1/2" |
| Construction | Metal and Carbon Fiber |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • "Due To the Non-Standard 2'' Diameter Of The Remote Valve, Faucet Cannot Be Mounted Through a standard (1-3/8'') Hole, Flexible Connection" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


