X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6227-C11-VS "Karbon" Single Handle Kitchen Faucet

Item: K6227-C11-VS
Finish: Vibrant Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12-15/16"
Construction Metal and Carbon Fiber
ADA Compliant Yes
Spout Height 7"
Spout Reach 13-1/4"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Features Joystick Operated
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes