Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6132-3-CP "Parq" Wall Mount

Item: K6132-3-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 11-3/16"
Construction Brass
Spout Height 5-9/16"
Spout Reach 9"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Features Cross Handles