Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Kohler
>
K6026-NA
Kohler K6026-NA "Harborview" Cutting Board or Colander
| Item: | K6026-NA |
| Finish: | Hardwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.61
Details and Dimensions
| Height | 1-1/4" |
| Width | 20-3/8" |
| Length | 21-7/8" |
| Construction | Hardwood |
| Fits These Models | K-6607 |
| Features | • "Add new functionality to your Harborview utility sink with this hardwood grate. This versatile accessory is interchangeable for the left or right side of the long, single basin sink. Order two grates together to completely cover the sink basin." |
| Warranty |


