X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5871-5UA3-0 "Riverby" Single Bowl Kitchen Sink

Item: K5871-5UA3-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 33"
Width 22"
Depth 9-5/8"
Overall Size 33'' x 22'' x 9-5/8''
Bowl Length 30-1/4"
Bowl Width 17-1/4"
Bowl Depth 9"
Number of Faucet Holes 5 Hole
Faucet Hole Diameter 2-3/8"
Faucet Included No
Drain Included No
Drain Location Right
Drain Hole Size 3-7/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
Includes Includes left bottom bowl rack, colander with integral cutting board and utility rack