Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K5329-4-CP
Kohler K5329-4-CP "Refinia" Vertical Spray Bidet Faucet
| Item: | K5329-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $527.57 (Pricing is for Polished Chrome)
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Number of Faucet Holes | 2 Hole |
| Drain Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Vacuum Breaker | Yes |
| Features | • "Flexible Connections, Fixture-Mount Transfer Vacuum Breaker" |
| Shown With | Metal Lever Handles |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Construction | Metal |
| Faucet Hole Configuration | 4-Hole |
| Height | 6-1/8" |
| Number Of Handles | 2 Handle |
| Valve Type | Ceramic Disc |
| Width | 5-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


