X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5150-1-0 "Reve" Wall Hung Bathroom Sink

Item: K5150-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $678.50

Price: $527.20 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single-Hole
Length 23-5/8"
Width 18-5/16"
Depth 7-7/16"
Height 7-7/16"
Overall Size 23-5/8 x 18-5/16 x 7-7/16
Bowl Length 23-5/8"
Bowl Width 12"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Construction Fireclay
Sink Construction Fireclays
Features "With Overflow, Shroud Included"
Number of Bowls 1