Kohler K5148-1-0 "Reve" Wall Hung Bathroom Sink
| Item: | K5148-1-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $702.60
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | Single Hole |
| Length | 6-5/16" |
| Width | 39-3/8" |
| Depth | 18-5/16" |
| Bowl Length | 12" |
| Bowl Width | 39-3/8" |
| Bowl Depth | 3" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Construction | Fireclay |
| Includes | Shroud |
| Product Specifications |
| Warranty |


