Kohler K5027-8-HW1 "Reve" Vanity Top Bathroom Sink
| Item: | K5027-8-HW1 |
| Finish: | Honed White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $464.08 (Pricing is for Honed White)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 23-5/8" |
| Width | 18-5/16" |
| Height | 7-7/16" |
| Overall Size | 23-5/8'' x 18-5/16'' x 7-7/16'' |
| Bowl Length | 23-5/8" |
| Bowl Width | 12" |
| Bowl Depth | 3" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Features | • Shroud or Pedestal Sold Separately |
| Number of Bowls | 1 |
| Warranty |


