Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Kohler
>
K45922-DF-K7
Kohler K45922-DF-K7 "Gilded Meadow" Vessel Style Bathroom Sink
| Item: | K45922-DF-K7 |
| Finish: | Translucent Blue |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,063.45
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-1/4" |
| Width | 16-1/4" |
| Depth | 6-3/8" |
| Overall Size | 16-1/4 x 16-1/4 x 6-3/8 |
| Bowl Length | 15-7/8" |
| Bowl Width | 15-7/8" |
| Bowl Depth | 4-1/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Features | • Artist Editions Floral Design |
| Product Specifications |
| Warranty |


